5 in W 5 in L Brush, Red

  • Mfr # R-42OS-2L-QC-DB

  • Zoro # G310544635


product price:  $31.15
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-42OS-2L-QC-DB
Zoro #
G310544635
UPC #
810003600158
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Stiff Bristle Cleaning kit includes: The Original Drillbrush Power Scrubber Red and Black stiff model, both long and short bristle 2 inch diameter stiff brushes, and a 4 inch flat round stiff, large surface brush. Clean around your property, your outdoor areas, and lawn / deck furniture. These brushes should cut your heavy duty cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring, and then maintaining your outdoor surfaces. The brushes have '' steel quick change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •Kit features The Original Drillbrush Power Scrubber in stiff red and black outdoor scrubber.
  • •4-inch flat brush is well suited to concrete pools and ponds, stone walks, decks, and tile surfaces.
  • •Long and short bristle 2-inch diameter cleaning brushes for the mobility to access tight spaces.
  • •All brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.