5 in W 5 in L Brush, Red

  • Mfr # R-S-4M-QC-DB

  • Zoro # G010544676


product price: $19.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-S-4M-QC-DB
Zoro #
G010544676
UPC #
810003600042
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Stiff Bristle Cleaning kit includes a MINI version of The Original Drillbrush Power Scrubber in Red and Black. This smaller corner brush is great for getting into narrow corners and crevices, and around pipes and fixtures. One 4-inch diameter, Red round, flat brush for larger tile areas or flooring. These brushes should cut your heavy duty outdoor cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. The brushes have 1/4 in. steel quick change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Drill NOT included


  • •The bullet shaped mini brush is a great general purpose tool for a wide array of surface shapes, from lawn furniture to planters.
  • •The 4 inch flat brush is good for cleaning the larger surfaces in your backyard, like the top of a picnic table or the seats of benches and swings. You can even use it to give some attention to the siding of your house!
  • •Our brushes are designed to leverage the muscle of your cordless drill! The high speed and power allow you to cut through messes up to twice as fast as with hand scrubbing.
  • •Our red stiff nylon bristles. A heat treated steel 1/4" quick change shaft compatible with almost all cordless drills. A strong polypropylene plastic block for high durability
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.