5 in W 5 in L Brush, Red

  • Mfr # R-S-4O-QC-DB

  • Zoro # G710544600


product price:  $16.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-S-4O-QC-DB
Zoro #
G710544600
UPC #
859725006879
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

Red Stiff Bristle Cleaning kit includes The Original Drillbrush Power Scrubber in Red and Black. This corner brush is great for getting into narrow corners and crevices, and around pipes and fixtures. One 4-inch diameter, Red round, flat brush for larger tile areas or flooring. These brushes should cut your heavy duty outdoor cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. The brushes have quarter-inch, rugged, steel, quick-change shafts for rapid change-out between tasks. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Drill NOT included


  • •The deck is not ready for the cleaning power of the red drill brush set. Perfect for getting the deck in shape for the season. In this kit you receive two different shaped drill scrub brush attachment. The red stiff original brush and the 4inch flat brush.
  • •Start saving time and effort with our power brush drill attachment set. These drill powered outdoor cleaning brushes will become some of your most used outdoor cleaning supplies. These drill brush attachments are great as a wood cleaner, garage floor tiles surface cleaner, marble cleaner, deck cleaner, granite cleaner, pizza stone, rust stain remover, roof cleaner, and brick cleaner.
  • •These spin brush drill attachments will work as an outdoor brush. 2 different size/shape brushes to make sure you have the right scrub brushes for cleaning any surface in your yard or garage. This red hard brush makes for great pizza oven accessories as its the perfect stiffness for really cleaning it out in there. From a chimney cleaner to a concrete brush our kit has you covered for any heavy duty cleaning job you have.
  • •Red Stiff Drillbrush Power Scrubber is perfect for rounded corners in feed buckets, water troughs. 4-inch diameter round brush for decks, horse stall mats, flooring, and larger metal surfaces. Stiff bristle scrub brush for concrete, brick, fireplace, stone, fire pit, sidewalks and driveways. Both brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included Holiday season is approaching and you got to clean the fireplace well this set is the perfect fireplace cleaning kit. The hard bristle brush will give you a powerful clean when you combo it with your drill. Transforming your drill into a cleaning machine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.