5 in W 5 in L Brush, Red

  • Mfr # R-S-52O-QC-DB

  • Zoro # G810544517


product price:  $27.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-S-52O-QC-DB
Zoro #
G810544517
UPC #
780330012309
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

Nylon cordless drill powered heavy duty three brush cleaning and scrubbing kit. Three piece kit with an Original Drillbrush Power Scrubber in new stiff Red and Black, a two inch stiff power brush for tight spaces, and a 5 inch red round stiff bristle scrub brush. Great for outdoor scrubbing requiring a stiffer bristle brush. Drill NOT included.


  • •Red Stiff Drillbrush Power Scrubber is perfect for rounded corners in feed buckets, water troughs.
  • •5-inch diameter round brush for decks, horse stall mats, flooring, and larger metal surfaces.
  • •Tight spots? 2-inch scrub brush has better mobility to access crevices, seams, and recesses.
  • •Stiff bristle scrub brush for concrete, brick, fireplace, stone, fire pit, sidewalks and driveways.
  • •All brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.