5 in W 5 in L Brush, Red

  • Mfr # R-S-5O-QC-DB

  • Zoro # G210544520


product price:  $22.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-S-5O-QC-DB
Zoro #
G210544520
UPC #
713289836108
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

Nylon cordless drill powered Red Stiff brush cleaning and scrubbing kit. Two piece kit with an Original Drillbrush Power Scrubber with Red Stiff bristles and a 5-inch diameter Red Stiff flat scrub brush. Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry hands on, daily user reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the Drillbrush Power Scrubber logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Great for outdoor scrubbing requiring a stiffer bristle brush. Drill NOT included.


  • •Red Stiff Drillbrush Power Scrubber is perfect for rounded corners in feed buckets, water troughs.
  • •5-inch diameter round brush for decks, horse stall mats, flooring, and larger metal surfaces.
  • •Stiff bristle scrub brush for concrete, brick, fireplace, stone, fire pit, sidewalks and driveways.
  • •Both brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.