5 in W 5 in L Brush, Red

  • Mfr # R-S-E42O-QC-DB

  • Zoro # G510544534


product price: $29.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-S-E42O-QC-DB
Zoro #
G510544534
UPC #
810003602541
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Drillbrush Red, stiff bristle, cleaning kit includes: The Original Drillbrush Power Scrubber red and black stiff model. One small 2-inch diameter stiff brush, a 4 inch flat round stiff scrub brush and a newly designed wheel-style brush for seams, crevices, cracks, and grout/mortar lines. The shape of the Original Drillbrush is perfect for uneven surfaces and corners in artificial ponds, concrete pools, birdbaths, and outdoor furniture. Use the 4-inch flat brush for larger areas like concrete steps or whole decks. The small 2-inch brush is great for hard-to-reach and tight areas around pipes, fixtures, or equipment. Clean patio, driveway, around your property, your outdoor areas, and lawn / deck furniture. The Red stiff kit is the perfect outdoor cleaning kit for garden, patio, deck, and barn. All Drill Brush attachments in this kit feature rugged steel, quarter-inch, quick-change shafts. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs. See our complete line of Drillbrush power scrubbing brush products by clicking on our brand. Cordless drill NOT included.


  • •CLEANING BRUSH FOR DRILL - The Drillbrush Red, Stiff Bristle Cleaning kit, features our most popular power brush: The Original Drillbrush Power Scrubber (stiff bristle Red and Black version) multi-purpose, and corner scrub brush. The Original is perfect for rounded corners in buckets, artificial ponds, and concrete pools.
  • •DRILL BRUSH HEAVY DUTY - tight quarters? You can rely on our versatile 2 inch diameter circular cleaning brush. This handy little brush offers the increased mobility needed to access tight spaces such as in-between equipment, pipes and fixtures. Use the newly designed wheel style brush for seams, crevices, cracks, and grout/mortar lines.
  • •POWER BRUSH DRILL ATTACHMENT - Need to clean or scrub stubborn larger surface areas? Our popular 4 inch round, stiff bristle, flat brush is included. This larger brush is well suited to decks, horse stall mats, garage floor tiles, flooring, and larger metal surfaces like diamond plate.
  • •DRILL BRUSH ATTACHMENT - Drillbrush Red Stiff Brushes are made with stiff bristle fiber and are securely attached to the block. These brushes are durable and long lasting for heavy duty scrubbing. They work great on concrete, brick, fireplace, stone, sidewalks and driveways
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.