5 in W 5 in L Brush, Red

  • Mfr # R-S-MO-QC-DB

  • Zoro # G210544698


product price: $17.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-S-MO-QC-DB
Zoro #
G210544698
UPC #
859725006640
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Original and Mini Drillbrush Power Scrubber kit is designed for use with most cordless drills and drivers. Both brushes feature rugged steel shafts and use the quarter inch quick change ends. The Drill is NOT included. These brushes should cut your cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in tackling heavy duty cleaning and outdoor scrubbing tasks. See the Amazon reviews of all our Drillbrush Power Scrubber brush products. CORDLESS DRILL IS NOT INCLUDED


  • •The Original Drillbrush Power Scrubber Red Stiff standard size, and MINI size, outdoor cleaning kit.
  • •Smaller brush allows greater access to get into corners, crevices, tight spaces like never before!
  • •Durable, heavy duty and long lasting Works great on concrete, brick, stone, sidewalks and driveways
  • •Both brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.