5 in W 5 in L Brush, Variety

  • Mfr # 2in-S-RW-QC-DB

  • Zoro # G910544516


product price:  $10.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2in-S-RW-QC-DB
Zoro #
G910544516
UPC #
810003600691
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Cordless Drill NOT included.


  • •Tight quarters? Hard-to-reach spots? You can rely on our versatile, 2 inch diameter, round cleaning brushes to get in and clean where larger brushes will not fit. These handy little brushes offer the increased maneuvering and mobility needed to access tight spaces such as grout lines, and behind faucets and sprayers. Get into stove grates, drip pans, crevices, and any tight space like never before!
  • •Handy cleaning kit includes two of our popular 2-inch round brushes. One 2-inch Stiff Red, and a 2-inch Soft White brush. Get into those tight spots and hard-to-reach areas for thorough cleaning
  • •The 2-inch diameter Red Stiff brush is made with durable bristle fibers that are securely attached to the block. These brushes are reliable and long lasting for heavy duty scrubbing. They work great on tight spaces and small areas of concrete, brick, fireplace, stone, sidewalks and driveways
  • •The 2-inch Soft White brush will restore your glass shower doors and tracks to like-new condition. This brush is also perfect for smaller areas that require thorough, but gentle, scrubbing. Tackle carpet stains, upholstery, even detail your car's interior or boat seats quickly with this smaller brush
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.