5 in W 5 in L Brush, Variety

  • Mfr # 2in-S-WY-QC-DB

  • Zoro # G510544626


product price:  $10.95
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2in-S-WY-QC-DB
Zoro #
G510544626
UPC #
810003600721
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating our product line based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks . Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes.


  • •This household bathroom cleaning kit includes two of our popular 2-inch diameter, power scrubbers. Use these brushes for small area, or hard-to-reach scrubbing and cleaning. Included are a 2-inch diameter Soft White power brush, and a 2-inch Medium Yellow round power scrubber
  • •The 2-inch Soft White brush will restore your glass shower doors and tracks to like-new condition. This brush is also perfect for smaller areas that require thorough, but gentle, scrubbing. Tackle carpet stains, upholstery, even detail your car's interior or boat seats quickly with this smaller brush
  • •The 2-inch Medium Yellow power brush is the perfect tool to clean and maintain shower door, and tub enclosure, glass doors and tracks. Scrub and clean your baby’s bathtub. Great for all around bathroom cleaning tasks. Power scrub bathtub, shower, tile, and porcelain. Cut through soap scum, hard water stains, mineral deposits, calcium build-up, and rust discoloration
  • •Both brushes utilize a rugged steel shaft and have a quarter inch quick change connection, for rapid changing of components. This shaft design makes our Drillbrushes compatible with both cordless drills AND drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.