Shop DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS
See all product information
Create Account
5 in W 5 in L Brush, Variety
- Mfr # 5in-S-GRWY-QC-DB
- Zoro # G110544514
product price:
$
30.99
/ea
Key Features
Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5in-S-GRWY-QC-DB
- Zoro #
- G110544514
- UPC #
- 810003600240
- Country of Origin
- China
- Bristle Color
- Variety
- Bristle Material
- Nylon
Dimensions
- Brush Length
- 5 in
- Brush Width
- 5 in
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Cordless Drill NOT included
- •This variety sampler kit includes four of our popular 5-inch power scrubbers. Use these brushes for large area scrubbing and cleaning. Included are a soft white, medium yellow, medium green, and a stiff red 5-inch diameter power brush. All four brushes feature rugged steel shafts and use quarter inch 1⁄4”quick change ends. The quick change shaft fits most cordless drills AND drivers The Drill is NOT included
- •Use the Soft White brush for cleaning furniture, carpet, chairs, glass, and leather. Especially well-suited to restore shower door glass by cutting through built up soap scum
- •The Medium Yellow brush is best for bathroom, bathtub, shower, tile, and porcelain
- •The medium Green scrub brush is for kitchen cleaning: stoves, cabinets, counters, and linoleum
- •Use the Stiff Red brush for outdoors: siding, brick, garage, and gutters
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.