
5 in W 5 in L Brush, Variety
Mfr # 5in-S-GW-QC-DB
Zoro # G610544519
product price: $22.99
/eaKey Features
Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5in-S-GW-QC-DB
Zoro #
G610544519
UPC #
810003600370
Country of Origin
China
Dimensions
Brush Length
5 in
Brush Width
5 in
Details
Bristle Color
Variety
Bristle Material
Nylon
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks
- •These nylon medium bristle brushes will not scratch. Use the 5-inch Soft White brush to cut through soap scum on glass shower doors. Clean boat covers, carpet, upholstery, leather and fabric seats. The 5-inch Medium Green brush can be used on stove, sinks, baseboards, countertops, oven, oven racks and kitchen flooring
- •Clean and maintain your Kayak, pontoon boat, Jet boat, personal watercraft, or bass boat with the Soft White brush. Clean the hull, deck, and below deck areas quicker and easier than ever before. Remove dried mud, pond scum, and oily residue. Prolong the life of your boat or watercraft by keeping it bright, spotless, and new looking
- •Use the 5-inch Medium Green brush to restore your kitchen surfaces to their original luster and gleaming shine. Forget about hand scrubbing and tedious scouring with scratchy steel wool or those “eraser” sponges that fall apart in your hand. Use the power of your cordless drill to keep your kitchen spotless, clean, and grease free
- •Both brushes feature rugged steel shafts and use quarter inch quick change ends. The quick change shaft fits most cordless drills AND drivers The Drill is NOT included
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.