5 in W 5 in L Brush, Variety

  • Mfr # 5in-S-RW-H-DB

  • Zoro # G710544693


product price:  $19.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5in-S-RW-H-DB
Zoro #
G710544693
UPC #
810003600516
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •Indoor and outdoor large brush cleaning kit. Included is a 5-inch diameter Soft White scrub brush. The white brush has soft bristles for gentle scrubbing of glass, leather, upholstery, fabric, and carpet. The Stiff Red 5-inch diameter brush in the kit has stiff bristles for more rugged cleaning tasks. Clean and revitalize concrete pools, bird baths, patios, and decks
  • •The 5-inch Soft White flat brush is perfect for bigger areas. Tackle large areas like truck Tonneau covers, large area carpets, or boat hulls quickly with the larger brush
  • •Need to clean or scrub large outdoor surface areas? Our 5-inch Stiff Red flat brush is well suited to concrete pools and ponds, stone walks, decks, driveways, and larger tile surfaces. The 5-inch Stiff Red is the ultimate deck brush
  • •Both brushes feature a rugged steel hex shaft that will fit most three-eighths and half inch drills (will not fit smaller drivers)
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.