5 in W 5 in L Brush, Variety

  • Mfr # 5in-S-RWY-H-DB

  • Zoro # G710544679


product price:  $24.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5in-S-RWY-H-DB
Zoro #
G710544679
UPC #
639713214444
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Three brush drill powered cleaning brush kit. Included are one each of soft, medium, and stiff bristle brushes. Wide range of applications include: Tile and Grout, Bathroom cleaning, Upholstery and leather cleaning. The stiff red brush is suited for heavy duty cleaning of brick, concrete and stone patios, sidewalks, and driveways. Drill NOT included.


  • •5-inch White Soft brush for glass, leather, carpet, shower doors, boat seats
  • •5-inch Yellow Medium brush for bathroom surfaces: bathtub, shower, sink, flooring, tile and grout
  • •5-inch Red Stiff brush for use as a deck brush, patio, stone, and brick. Clean bird bath, garden statues, gargoyles, and gnomes.
  • •All three brushes are 5 inches in diameter and all have a five-sixteenths rugged steel hex shaft that fits most cordless drills (not drivers)
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.