5 in W 5 in L Brush, Variety

  • Mfr # 5in-S-RY-QC-DB

  • Zoro # G110544637


product price:  $22.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5in-S-RY-QC-DB
Zoro #
G110544637
UPC #
810003600264
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •This kit features two of our popular 5-inch diameter power scrubber brushes. Use these drillbrushes for large area scrubbing and cleaning. Included are a medium yellow 5-inch, and a stiff red 5-inch diameter power brush
  • •Use the Stiff Red brush for outdoors: siding, brick, garage, and gutters. Clean and scrub concrete pools, bird baths, headstones, and garden statuary
  • •The Medium Yellow brush is best for bathroom, bathtub, shower, tile, and porcelain. Cut through soap scum, hard water stains, mineral deposits, calcium build-up, and rust
  • •Both brushes feature rugged steel shafts and use quarter inch 1⁄4”quick change ends. The quick change shaft fits most cordless drills AND drivers The Drill is NOT included
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.