5 in W 5 in L Brush, Variety

  • Mfr # S-G2KO-QC-DB

  • Zoro # G310544581


product price:  $16.95
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-G2KO-QC-DB
Zoro #
G310544581
UPC #
700814144982
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

2 piece drill powered brush kit. Includes one 2 inch diameter medium scrub brush and one 3 inch diameter all purpose power cleaning brush. For all purpose scrubbing tasks around the house, garage, RV and boat. Perfect for bathroom surfaces, tile and grout, and shower stalls.Cordless drill NOT included Drill NOT included.


  • •2 piece kit includes 2 inch green medium nylon brush and ultra stiff black bristle brush
  • •Quarter inch quick change shaft fits all cordless drills and impact drivers
  • •Save time and effort compared to hand scrubbing
  • •This kit works great all around the house, bathroom, kitchen and automotive and boat applications.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.