5 in W 5 in L Brush, Variety

  • Mfr # S-R5-KO-QC-DB

  • Zoro # G610544564


product price:  $22.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-R5-KO-QC-DB
Zoro #
G610544564
UPC #
608938440068
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Nylon cordless drill powered cleaning and scrubbing brush kit. Durable nylon bristles are perfect for heavy duty cleaning application indoors and outdoors. Includes a black Ultra stiff brush and a red stiff brush please see our color chart for applications. Drill NOT included.


  • •Includes a black Ultra stiff brush and a red stiff brush please see our color chart for applications
  • •Quarter inch quick change shaft fits all cordless drills and impact drivers
  • •Includes one ultra stiff brush and one 5 inch diameter heavy duty stiff round brush
  • •Durable nylon bristles for heavy duty applications
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.