5 in W 5 in L Brush, Variety

  • Mfr # S-W5GO-QC-DB

  • Zoro # G310544666


product price:  $22.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-W5GO-QC-DB
Zoro #
G310544666
UPC #
600977400317
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Drill NOT included. Two piece power scrub brush kit. Green and Black brush has medium stiffness bristles for all purpose scrubbing of tub, tile, grout, shower stalls, and porcelain. The unique curvature of this sturdy brush reaches into corners of tubs, showers, and sinks. The 5 inch diameter white brush has soft bristles like a toothbrush for more gentle scrubbing of mirrors and glass shower doors. Both brushes are excellent for removal of hard water stains, lyme and rust, and especially soap scum buildup. Search our Drillbrush listings for a complete line of drill powered brushes, scrubbers, and poishers. All brushes contained in our kits are available saperately. Drill NOT included.


  • •Green and Black Original Drillbrush Power Scrubber medium bristles
  • •5 inch diameter white soft scrub brush for mirrors, glass, and carpet stains
  • •Clean bathroom surfaces like tile and grout, tubs, sinks, and shower stalls
  • •Quick change quarter inch steel shaft to fit in all cordless drills and impact drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.