5 in W 5 in L Brush, White

  • Mfr # 5in-S-W-QC-DB

  • Zoro # G110544705


product price:  $10.95
/ea

Key Features

Bristle Color
White
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5in-S-W-QC-DB
Zoro #
G110544705
UPC #
610563371884
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

  • •Rotary Cleaning Brush. Part Number: TC-WH
  • •Drill Powered Bathroom Cleaning Brush
  • •Soft Nylon Scrubbing Bristles
  • •Fits any Cordless Drill,Cordless drill NOT included Drill NOT included
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.