5 in W 5 in L Brush, White

  • Mfr # 5in-S-W-T-DB

  • Zoro # G710544532


product price:  $13.99
/ea

Key Features

Bristle Color
White
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5in-S-W-T-DB
Zoro #
G710544532
UPC #
751570510429
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

This oscillating 5 inch diameter accessory brush has a threaded 5/16x24 steel shaft to fit popular rotary polishing and DA machines including: PORTER-CABLE 7424XP, Meguiars G110v2 Polisher, Dynabrade 59040 Orbital Pneumatic-Random Orbit and similar electric and air operated dual action machines. Super soft bristles similar to a toothbrush do not use on teeth. Works great on Leather, Carpet, Glass, and Upholstery. Saves Time and Effort.Cordless drill NOT included Drill NOT included


  • •fits:TORQ 10FX Random Orbital Meguiar's MT300 Dual PORTER-CABLE 7424XP 6-Inch Variable-Speed
  • •5 inch diameter brush, 1 inch bristle length
  • •Fits Electric and Air Pneumatic Dual Action Rotary Polishers and DA machines
  • •Fits DA polishers and machines with 5/16 x 24 thread.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.