5 in W 5 in L Brush, White

  • Mfr # W-EES-1L-QC-DB

  • Zoro # G310544574


product price: $19.99
/ea

Key Features

Bristle Color
White
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-EES-1L-QC-DB
Zoro #
G310544574
UPC #
810003603487
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

Finally, there is a way to efficiently detail your vehicle's wheels, interior, carpet, and glass. Introducing our latest car care kit from Drillbrush. Use our drill powered brushes along with your favorite cleaning products to turn your cordless rotary tool into the ultimate cleaning and detailing machine. Spot clean your auto carpets or scrub large areas of your interior. When things get tight around seats, door trim, or moldings, utilize the 1-inch brush and the new edge brush for seams, crevices and grooves. Use dry in conjunction with a vacuum to get all the grit. Use wet with a little of your favorite cleaner to return your interior to showroom condition. Clean and scrub seats, upholstery, door panels, floor mats, consoles, and more. The soft bristles of our white kit are perfect for glass. Make your windshield and side glass so clean they will look invisible. Our Drillbrush White car care kit is not just for cars. Truck, SUV, boat, and motorcycle owners love our products. See our complete line of Drillbrush power scrubbing brush products by clicking on our brand. Cordless drill NOT included.


  • •Soft white drill brushes are great for picking up pet hair from any surface. Whether it is the couch, motorcycle, car, or carpet Drill Brush Power Scrubber gets the job done. Our Edge brushes are great for getting into crevices that other products cannot get into. The new 1 inch brush will have you spot cleaning like never before.
  • •Dirt Car Upholstery has met its match with the auto detailing drill brush power scrubber kit. Soft White Brushes are the perfect stiffness for all your automotive and furniture cleaning needs.
  • •Interior Car Detailing Drill Brush Set: This kit features unique brushes for getting that extra clean you cannot find anywhere else.
  • •3-piece Car brush kit that features two different style brushes to simplify detailing your ride. Auto glass cleaning soft white bristles return your windows, mirrors, and windshield to a gleaming, transparent, crystal clean.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.