5 in W 5 in L Brush, White

  • Mfr # W-S-2O-QC-DB

  • Zoro # G610544557


product price:  $16.99
/ea

Key Features

Bristle Color
White
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-S-2O-QC-DB
Zoro #
G610544557
UPC #
810003600615
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •This Soft White two piece power scrubber kit includes the soft bristle version of our most popular brush: The Drillbrush Power Scrubber (in soft white). Use this classic brush to clean car and motorcycle wheels, RVs, Boats, Jet Skis, Jeeps and off-road vehicles. Interior grime, stains and spills are no match for the rotary scrubbing action of The Original Drillbrush Power Scrubber. Interior plastic trim and carpets look new again
  • •Do you need to get into tight spaces or hard-to-reach areas? Included is a small round two inch diameter brush for all of those hard to reach spots like around lug nuts, in between mag wheel spokes, or narrow areas of carpeting
  • •Clean Car and Motorcycle wheels, detail interiors and more with this versatile kit. Spokes and Lugs are more accessible with the 2-inch brush. Use the Original for interior carpeting and trim
  • •Both brushes feature rugged steel shafts with quarter inch quick change ends, allowing use with half inch drills, three eighths drills, AND quick change drivers
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included If you are not completely satisfied with our product we will issue a full refund, or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.