5 in W 5 in L Brush, White

  • Mfr # W-S-42O-5X-QC-DB

  • Zoro # G410544573


product price:  $29.99
/ea

Key Features

Bristle Color
White
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-S-42O-5X-QC-DB
Zoro #
G410544573
UPC #
713289836184
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our drill brush products are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.


  • •Use the power of your cordless drill to clean tires, rims, wheels, lug nuts, mud flaps, etc. Scrub hard to reach areas inside wheel wells and other tight spaces with our drill brush attachment
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, behind wheels, grills, and any tight space like never before!
  • •Auto Care set includes Three Different Size, Replaceable, Soft White Scrubber Brushes With Quick Change Extender. The soft bristle nylon brushes will not scratch and can also be used on motorcycles, boats, jet skis, ATVs, Clean floor mats, carpets, and footwells. All brushes, and the handy extension use the quarter inch quick change connection for rapid changing of components.
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.