5 in W 5 in L Brush, White

  • Mfr # W-S-542-QC-DB

  • Zoro # G810544579


product price:  $31.15
/ea

Key Features

Bristle Color
White
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-S-542-QC-DB
Zoro #
G810544579
UPC #
780330012286
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

3 piece soft white drill-power brush cleaning kit for Carpet, Upholstery, and Leather. Fits most cordless drills. Includes one each of a 5 inch, 4 inch, and a 2 inch soft bristle brush.Great for carpet spot cleaning, gentle upholstery scrubbing, leather cleaning and restoration. Also used for glass cleaning. Our Drill brush attachment has a durable nylon construction, and is chemical resistant. Works well with dry foam encapsulated solutions.Drill NOT included.


  • •Our drill brush attachment kit features a quarter inch quick change shaft so you can easily swap around brushes to make sure you always have the correct size for the job
  • •Includes three soft brushes 5in, 4in, and 2inch
  • •Great for carpet spot cleaning, gentle upholstery scrubbing, and leather cleaning and restoration
  • •Soft nylon bristles Used by professional cleaners
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.