5 in W 5 in L Brush, White

  • Mfr # W-S-E42O-QC-DB

  • Zoro # G810544586


product price: $41.25
/ea

Key Features

Bristle Color
White
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-S-E42O-QC-DB
Zoro #
G810544586
UPC #
810003602503
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

Finally, there is a way to efficiently detail your vehicle's wheels, interior, carpet, and glass. Introducing our latest car care kit from Drillbrush. Treat your wheels to the soft scrubbing action of our White Original Drillbrush. Use our drill powered brushes along with your favorite cleaning products to turn your cordless rotary tool into the ultimate cleaning and detailing machine. Spot clean your auto carpets or scrub large areas of your interior with the 4-inch flat brush. When things get tight around seats, door trim, or moldings, utilize the 2-inch brush and the new edge brush for seams, crevices and grooves. Use dry in conjunction with a vacuum to get all the grit. Use wet with a little of your favorite cleaner to return your interior to showroom condition. Clean and scrub seats, upholstery, door panels, floor mats, consoles, and more. The soft bristles of our white kit are perfect for glass. Make your windshield and side glass so clean they will look invisible. Our Drillbrush White car care kit is not just for cars. Truck, SUV, boat, and motorcycle owners love our products. See our complete line of Drillbrush power scrubbing brush products by clicking on our brand. Cordless drill NOT included.


  • •Wash, scrub, and detail your car. Our soft drill-powered scrub brushes will make cleaning your car, truck, SUV, or motorcycle faster, easier, and better than ever before. Can also be used to polish chrome surfaces.
  • •The perfect selection of size and shape brushes to simplify detailing your ride. All of the brushes in the kit are soft, non-scratching, and made to clean
  • •Use a small amount of your favorite cleaner to scrub upholstery, seats, carpets, floor mats, door panels, and consoles. Your vehicle’s interior will look like it never left the showroom floor
  • •Soft white bristles return your windows, mirrors, and windshield to a gleaming, transparent, crystal clean
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.