5 in W 5 in L Brush, Yellow

  • Mfr # Mini-DB-YB

  • Zoro # G110544712


product price: $12.99
/ea

Key Features

Bristle Color
Yellow
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Mini-DB-YB
Zoro #
G110544712
UPC #
701385443047
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

The Medium Yellow Mini Drillbrush Power Scrubber. Nylon bristle, cordless drill powered, cleaning and scrubbing brush. Works great on Tile, Grout, shower, bathtub, bath mat, baseboards, carpet, flooring and general purpose scrubbing. The Mini Drillbrush Power Scrubber. A smaller version of our all time best selling brush to fit in tighter contours and spaces. Medium bristle stiffness for all purpose cleaning and scrubbing. Use this Mini scrubbing brush all around the bathroom The Mini's smaller profile is perfect for tight corners and around fixtures. Part number: Mini-DB-YB. Drill is NOT included


  • •Use a cordless drill and this scrub brush kit to restore your kitchen surfaces to a gleaming shine.
  • •No more hand scrubbing and scouring with scratchy steel wool or “eraser” sponges that fall apart.
  • •Durable nylon bristles. Medium stiffness for general scrubbing.
  • •Brush has a rugged steel, quarter-inch, quick-change shaft. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.