5 in W 5 in L Brush, Yellow

  • Mfr # Y-S-42O-5X-QC-DB

  • Zoro # G610544700


product price:  $29.99
/ea

Key Features

Bristle Color
Yellow
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-S-42O-5X-QC-DB
Zoro #
G610544700
UPC #
713289836139
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

Hard water or mineral stains? Soap scum buildup? Dirt and grime are no match for cordless drill powered cleaning. Scrub sinks, tubs, tile and grout way faster and easier than tedious hand scrubbing. You and your guests will be amazed as your bathroom surfaces are returned to their former glory in a fraction of the time. Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners and others to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Drill is NOT included.


  • •Use your cordless drill to effortlessly make bathroom surfaces sparkle. Your sink, tub, toilet and tile will gleam like new with our three piece brush kit.
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, around fixtures, and any tight space like never before!
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •These nylon bristle brushes will not scratch and can be used on tubs, sinks, baseboards, fiberglass shower enclosures, shower door tracks, and porcelain. All brushes and the handy extension use the quarter inch quick change connection for rapid changing of components.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.