5 in W 5 in L Brush, Yellow

  • Mfr # Y-S-4O-5X-QC-DB

  • Zoro # G110544644


product price:  $22.99
/ea

Key Features

Bristle Color
Yellow
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-S-4O-5X-QC-DB
Zoro #
G110544644
UPC #
810003600189
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

The Original Drillbrush Power Scrubber and 4-inch Scrub Brush with Extension Kit is designed for use with most cordless drills and drivers. These brushes should cut your bathroom cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in restoring and then maintaining your bathroom surfaces. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners and others to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •This kit features our most popular power brush: The Original Drillbrush Power Scrubber multi-purpose and corner scrub brush. The Original is perfect for rounded corners in bathtubs, sinks, and flooring.
  • •Need to clean or scrub larger surface areas? Our popular 4- inch round flat brush is included, and is well suited to shower walls, flooring, and larger tile surfaces. Both of the brushes in the kit (and the extension) feature a quarter inch 1⁄4” quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs.
  • •Do you need to get into tight spaces or hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, around fixtures, behind pipes, and any tight space like never before! The extended reach attachment allows you to hold the outer shell for precise control while the shaft spins inside. This design is superior to bare extender rods that cannot be controlled at all.
  • •The ultimate in bathroom accessories for scrubbing and cleaning. These nylon bristle brushes will not scratch. They are the answer to restoring a sparkling luster to your bathroom surfaces. Power clean bathroom tile, use as a shower scrubber, grout brush, bathtub cleaner, base board cleaner tool, and many other bathroom cleaning applications.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.