5 in W 5 in L Brush, Yellow

  • Mfr # Y-S-MO-QC-DB

  • Zoro # G610544656


product price: $17.99
/ea

Key Features

Bristle Color
Yellow
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-S-MO-QC-DB
Zoro #
G610544656
UPC #
859725006619
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.


  • •2 piece scrub brush kit includes The Original Drillbrush Power Scrubber in standard and MINI size.
  • •Clean soap scum, hard water stains, mineral deposits, rust stains, drains, and around fixtures.
  • •Restore your bathroom surfaces to their original luster using the power of your cordless drill.
  • •These nylon bristle brushes will not scratch and can be used on tubs, sinks, baseboards, fiberglass shower enclosures, shower door tracks, and porcelain. Both brushes use the quarter inch quick change connection for rapid changing between brushes.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.