5 in W 7 in L Brush, Black

  • Mfr # K-542OMS-2L-7X-QC-DB

  • Zoro # G910544646


product price:  $42.99
/ea

Key Features

Bristle Color
Black
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-542OMS-2L-7X-QC-DB
Zoro #
G910544646
UPC #
810003600806
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products.


  • •This kit replaces wire brushes for many tasks and provides a safe alternative to wire grill cleaning tools. The Drillbrush Ultra Stiff Black power scrubbing kit allows the user to save time and effort using the power of a cordless drill. Some common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing rust, hard water or mineral stains
  • •The Ultra Stiff Black grill cleaning kit includes: The Original Drillbrush Power Scrubber featuring Ultra Stiff Black bristles. A MINI size Black Original (for tighter corners). Two 2-inch diameter round brushes, one short and one long bristle for reaching crevices and seams. One five and one four inch flat round brush for working with larger surfaces. All of these brushes are Ultra stiff and well suited to applications previously requiring a wire brush.
  • •Modernize your arsenal of old-fashioned wire brushes that never get clean and tend to rust as well. Replace all your wire brush drill attachments with these aggressive, Ultra Stiff Black, all nylon, drill powered upgrades. No more broken and loose flying wires to deal with
  • •Clean your gas grill, smoker, oven, or charcoal grates with this no-wire kit. Our brushes have NO WIRES and are much SAFER: “A number of surgeons recommend that wire brushes not be used to clean barbecue grills. In some cases, bristles break off the brush which then become deposited in food cooked on the grill. Ingestion of these bristles can cause gastrointestinal perforation.”
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.