5 in W 7 in L Brush, Black

  • Mfr # K-S-42J-5X-QC-DB

  • Zoro # G610544632


product price:  $32.19
/ea

Key Features

Bristle Color
Black
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-S-42J-5X-QC-DB
Zoro #
G610544632
UPC #
810003602893
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included


  • •Our most popular automotive cleaning kit now with our updated 5 inch long original style corner brush and drill bit extender to give you the extra reach and cleaning power you need to clean faster and easier than ever before
  • •Start saving time and effort with our power brush drill attachment set. These drill powered ultra stiff cleaning brushes will become some of your most used cleaning supplies
  • •These spin brush drill attachments will work as a multi purpose outdoor cleaning brush kit. This round brush set includes 3 brushes in varying sizes to make sure you have the right scrub brushes for cleaning hard to clean surfaces such as grill grates, furnaces, and ovens
  • •You can use our drill brush ultra stiff scrubbing kit as a substitute for a concrete cleaner, grill cleaner, or any metal brush application
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.