5 in W 7 in L Brush, Black

  • Mfr # K-S-42J-QC-DB

  • Zoro # G310544659


product price:  $26.29
/ea

Key Features

Bristle Color
Black
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-S-42J-QC-DB
Zoro #
G310544659
UPC #
810003602831
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included. Our drill scrubber brush kit can become your go to metal polishing kit. Can be used on grill pans and as a traeger grill accessories. You need a brush for heavy duty cleaning than this kit is for you. These brushes are industrial grade to tackle any job that comes its way. This kit is a perfect grill accessories for men and women as a gift.


  • •Our Classic 3 Piece Cleaning Kit now with our updated 5 inch long original style corner brush to give you the extra cleaning power you need to clean faster and easier than ever before. Our drill brush attachment makes a great griddle cleaning kit or electric grill cleaner kit. This drill brush kit is a grill cleaner bristle free option unlike the typical wire brush. As well as a replacement for a wire brush in rust removal. Drillbrush gives you a worry free clean.
  • •Start saving time and effort with our power brush drill attachment set. These drill powered ultra stiff cleaning brushes will become some of your most used cleaning supplies. Add our kit to your current tools & equipment boosting the cleaning power you have. This power scrubber drill brush kit will become your go to grill detailing brush set. Loose paint on the deck that you need to get rid of? Look no further our ultra stiff power scrubber brush has you covered.
  • •These spin brush drill attachments will work as a multi purpose outdoor cleaning brush kit. This round brush set includes 3 drill brushes in varying sizes to make sure you have the right scrub brushes for cleaning hard to clean surfaces such as grill grates, furnaces, and ovens. Our power drill scrubber brush set is a great option for cleaning furnaces, ovens, and other industrial use cases. Instead of using metal brushes for cleaning brushes try our ultra stiff drillbrush for the job.
  • •You can use our drill brush ultra stiff scrubbing kit as a substitute for a concrete cleaner, stainless steel scrubber, grill cleaner, or any metal brush application. Our drill brush attachment set cleaning kit contains 3 different ultra stiff brushes. Our new 5 inch long original cone brush will blow you away. It also contains the drill brush staples; 4 inch flat brush gives you great coverage for larger projects and the 2 inch brush is perfect for those hard to get to spaces.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included Use these scrub brushes for drill to keep that grill looking new. Our power scrubber cleaning brush is a great food safety replacement for the standard long wire brush which could leave metal shards on the grill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.