5 in W 7 in L Brush, Black

  • Mfr # K-S-42O-5X-QC-DB

  • Zoro # G910544592


product price:  $29.99
/ea

Key Features

Bristle Color
Black
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-S-42O-5X-QC-DB
Zoro #
G910544592
UPC #
713289836177
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. These Ultra-Stiff brushes should cut your BBQ grill cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in restoring, and then maintaining your grill, smoker, or oven grates. Ultra-Stiff bristle brushes are well suited to loose paint stripping, rust removal and graffiti erasing on stone or brick surfaces. Drill NOT included


  • •Restore your BBQ grill surface to like-new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL grill (never hot). The aggressive Ultra Stiff bristles clean your BBQ grill better than hand brushing. . Our brushes have NO WIRES and are much SAFER: “A number of surgeons recommend that wire brushes not be used to clean barbecue grills. In some cases, bristles break off the brush which then become deposited in food cooked on the grill.
  • •Restore your BBQ grill surface to like-new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL grill (never hot). The aggressive Ultra Stiff bristles clean your BBQ grill better than hand brushing. . Our brushes have NO WIRES and are much SAFER: “A number of surgeons recommend that wire brushes not be used to clean barbecue grills. In some cases, bristles break off the brush which then become deposited in food cooked on the grill.
  • •Cleanup is easy with these nylon bristle brushes. Hot soapy water and a quick rinse and you’re ready for your next cookout. No more wire brushes that never get clean, and tend to rust as well. Replace your wire brush drill attachments with these aggressive all nylon upgrades. No more broken and loose flying wires to deal with
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •Quarter-inch inch quick-change shafts are standard on all included brushes and the long-reach extension. Change brush attachments and the extension quickly and easily.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.