5 in W 7 in L Brush, Black

  • Mfr # K-S-542O-7X-QC-DB

  • Zoro # G210544636


product price:  $34.99
/ea

Key Features

Bristle Color
Black
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-S-542O-7X-QC-DB
Zoro #
G210544636
UPC #
859725006398
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. This Wire Brush Alternative Nylon Drill Brush Set is designed for use with most cordless drills and drivers. All brushes feature rugged steel shafts and use the quarter inch quick change ends. The Drill is NOT included. These Ultra Stiff brushes should cut your BBQ grill cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring and then maintaining your grill, smoker, or oven and fireplace grates. The Ultra Stiff bristles are also well suited for loose paint stripping, rust removal and graffiti erasing on stone, brick, or metal surfaces.


  • •The Ultra Stiff black Drillbrush power cleaning kit allows the user to save time and effort using the power of a cordless drill. These Ultra Stiff brushes are an alternative to problematic wire brushes. Some common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing calcium, rust, hard water or mineral stains.
  • •Restore your barbeque grill surface to like new condition. Eliminate cooked on, hardened food particles and stubborn grease from your grill. Use only on COOL grill (never hot). The aggressive Ultra Stiff bristles clean BBQ grills better than hand brushing. No wires to break away and end up in your food. Our brushes have NO WIRES and are much SAFER
  • •Do you need to get into hard-to-reach areas? Included in the kit is a detachable, extended reach, attachment (for use with any Drillbrush). Get into crevices, around fixtures, and any tight space like never before!
  • •Blast through large surface areas with the two included 5-inch and 4-inch diameter flat brushes. Tight spaces? No problem. Use the 2-inch round brush to get into crevices and behind pipes or fixtures. An Ultra-stiff bristle version of The Original Drillbrush Power Scrubber is included with this kit and is the perfect shape for grill cleaning and around corners on larger projects. All brushes utilize a steel shaft and have a quarter inch quick change connection for rapid changing of components
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.