5 in W 7 in L Brush, Black

  • Mfr # K-S-542O-QC-DB

  • Zoro # G210544599


product price:  $35.85
/ea

Key Features

Bristle Color
Black
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-S-542O-QC-DB
Zoro #
G210544599
UPC #
780330012651
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Black
Bristle Material
Nylon

Description

This kits brushes have super stiff and aggressive nylon bristles for the removal of stains on concrete, brick or stone. The large diameter brush is especially useful for larger de-scaling projects on metal surfaces or removal of loose paint. This brush has very stiff bristles and is NOT recommended for fabric, carpet, or where scratching could be an issue.This brush kit is great for cleaning Barbecue Grills. This kit includes 3 brushes that all feature quarter inch quick change shafts for use with your own cordless drills. Nylon bristles are safe to ingest unlike competitors metal brushes. Stainless steel wire brushes can break off and get inside your food. Our nylon brush will clean more effectively as it uses all of the power of your cordless drill without the risk of contaminating your food with sharp metal wire. These brushes will not rust like metal bristle brushes. Do not use on warm surfaces.Cordless drill NOT included Drill NOT included


  • •These brushes can replace wire brushes in most applications. The bristles will not snap and fly off like wire. Great for cleaning stone, brick, and other tough surfaces, also Great For BBQ grill cleaning
  • •Ultra Stiff nylon bristles also will aggressively remove loose paint, rust and stubborn stains on concrete, stone, metal, and brick.
  • •Common applications include cleaning BBQ grills, smoker grates, or oven racks of baked-on food and heavy grease deposits. Use outside for restoration of brick and mortar by removing rust, hard water or mineral stains
  • •These brushes can also be used for industrial applications such as heavy duty stripping of loose paint and other harsh scrubbing applications. Erase stubborn painted graffiti from stone walls or metal surfaces
  • •Clean your gas grill, smoker, oven, or charcoal grates with this no-wire kit. Our brushes have no metal wires and are much safer than traditional grill brushes
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.