5 in W 7 in L Brush, Blue

  • Mfr # B-S-42J-5X-QC-DB

  • Zoro # G210544643


product price:  $26.45
/ea

Key Features

Bristle Color
Blue
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-S-42J-5X-QC-DB
Zoro #
G210544643
UPC #
810003602879
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Blue
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included


  • •Our most popular automotive cleaning kit now with our updated 5 inch long original style corner brush and drill bit extender to give you the extra reach and cleaning power you need to clean faster and easier than ever before
  • •Get ready to replace your existing boat cleaner brush, boat carpet scrubber brush, deck brush, Pool Brush, and old boat scrubbers forever with the power and speed of these brand new drill powered nylon brushes from Drillbrush. You can use this drill mounted scrub brush kit as an all-purpose marine cleaner brush
  • •These small electric brush attachments will work as a pool cleaning brush. These scrub brushes for drills includes 4 nylon drill brushes in varying sizes to make sure you have the right drill scrub brush attachment to clean any surface on your boat or kayak
  • •You can use our drill brush medium stiffness teal boat cleaning supplies as a substitute for a non-skid surface cleaner brush, boat hull cleaner brush or Boat Carpet Cleaner. Never use a hand brush on your boat or pool ever again once you learn to start cleaning with Drill Brush
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.