5 in W 7 in L Brush, Blue
- Mfr # B-S-542O-7X-QC-DB
- Zoro # G710544549
Key Features
Specifications
Details
- MFR #
- B-S-542O-7X-QC-DB
- Zoro #
- G710544549
- UPC #
- 859725006374
- Country of Origin
- China
- Bristle Color
- Blue
- Bristle Material
- Nylon
Dimensions
- Brush Length
- 7 in
- Brush Width
- 5 in
Description
Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. Five piece scrub brush set includes four different size and shape spa, swimming pool, hot tub, and boat cleaning brushes and features a 7-inch quick change long-reach extension. All feature 1/4 inch quick change attachment for fast change-out of components. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by boat shops, pool maintenance, commercial cleaners, marinas, detail shops, and other industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.
- •Drill powered pool scrub brushes for cleaning pool walls, vinyl liners, steps and corners. Keep deck surfaces free of slippery algae and scum buildup. Perfect for above ground or in ground pools and fixed or portable spas and hot tubs. Use together with a quality pool skimmer and pool vacuum for a complete pool maintenance kit.
- •The swimming pool and Spa scrub brush kit features our most popular power brush: The Original Drillbrush Power Scrubber multi-purpose and corner scrub brush (in blue). The Original is perfect for rounded corners in hot tubs, artificial ponds, and boat decks.
- •Versatile drill powered brush kit for fast and efficient cleaning of Personal Watercraft, Boats, and Kayaks. Get your ride spotless in less time so you can spend more time on the water.
- •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.