5 in W 7 in L Brush, Green

  • Mfr # G-S-42J-QC-DB

  • Zoro # G110544620


product price:  $20.99
/ea

Key Features

Bristle Color
Green
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-S-42J-QC-DB
Zoro #
G110544620
UPC #
810003602800
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included. Use our brushes with your favorite kitchen cleaner spray and experience the ease of cleaning with Drillbrush. Our scrub brush for drill are the perfect tools & equipment to keep the kitchen clean. Look at our other power drill brush cleaning sets for other cleaning purposes you may have. Drillbrush has the drill scrubber attachment for you get rid of your old kitchen sponges and scrubbers. There is no comparison between our grout cleaning brush drill attachment and your old standard brush.


  • •Our Classic 3 Piece Cleaning Kit now with our updated 5 inch long original style corner brush to give you the extra cleaning power you need to clean faster and easier than ever before. Our kitchen detailing brush set will become your most used kitchen tools and gadgets. The green kitchen scrub brush are perfect for cleaning the kitchen sink, toaster oven, cast iron cleaner, stove top cleaner, marble kitchen accessories, and countertop cleaner. We have what you need in our cleaning kitchen sets.
  • •Get ready to replace your existing kitchen cleaner brush, cast iron scrubber brush, tile floor cleaner, pot scrubber, and old tile cleaner machines forever with the power and speed of these brand new drill powered nylon brushes from Drillbrush. You can use this drill brush kitchen set as an all purpose cooktop cleaner brush, stove cleaner brush, and tile grout cleaner brush. The power of a drill mixed with our grout brush for tile floors is a game changer. Get this power drill scrubber brush set
  • •These small round brush attachments will work as a kitchen cleaning brush. This kitchen brush set includes 4 nylon drill brushes in varying sizes to make sure you have the right cleaning drill brush set to clean any surface in your kitchen supplies. Is your current kitchen scrubber not getting the job done? Well don't worry drill brush has you covered with our drill cleaning brush attachment set. Transforming your drill into a cleaning machine with the power of our drill attachment.
  • •You can use our drill brush medium stiffness lime kitchen cleaning supplies as a substitute for a glass cooktop cleaner brush, sink brush or grout stain remover. This drill bit brush set works as a grout cleaner brush, sink cleaner, backsplash cleaning brush, baseboard cleaning tool, grout cleaner machine, or counter top cleaning brush set. Its also great for people with an outdoor kitchen being used as a hard water stain remover with our Drill scrub brush attachment.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included This drill scrubber brush kit has the tile brushes for cleaning the hardest of stains. This drill brush kit has what it takes to be a heavy duty oven cleaner. Get your drill and be ready for our drill brush attachments to give you the ultimate kitchen tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.