5 in W 7 in L Brush, Green

  • Mfr # G-S-E542J-QC-DB

  • Zoro # G910544639


product price: $44.55
/ea

Key Features

Bristle Color
Green
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-S-E542J-QC-DB
Zoro #
G910544639
UPC #
810003602923
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included.


  • •This updated drill brush kit includes 2 of our newest brushes as well as some Drillbrush classics to help you get the job done.
  • •Get ready to replace your existing kitchen cleaner brush, cast iron scrubber brush,tile floor cleaner, pot scrubber, and old tile cleaner machines forever with the power and speed of these brand new drill powered nylon brushes from Drillbrush. You can use this drill brush kit as an all purpose cooktop cleaner brush, stove cleaner brush, and tile grout cleaner brush
  • •These small round brush attachments will work as a kitchen cleaning brush. This kitchen brush set includes 5 nylon drill brushes in varying sizes to make sure you have the right cleaning drill brush set to clean any surface in your kitchen supplies
  • •You can use our drill brush medium stiffness lime kitchen cleaning supplies as a substitute for a glass cooktop cleaner brush, sink brush or grout stain remover. This drill bit brush set works as a grout cleaner brush, backsplash cleaning brush, baseboard cleaning tool, grout cleaner machine, or counter top cleaning brush set
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.