5 in W 7 in L Brush, Red

  • Mfr # R-S-42J-QC-DB

  • Zoro # G710544648


product price:  $29.49
/ea

Key Features

Bristle Color
Red
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-S-42J-QC-DB
Zoro #
G710544648
UPC #
810003602824
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included. Looking to do some home improvement this drill brush set has your back as its a all purpose cleaner. Use it on garage floor paint, floor scrub brush, chimney brush, gutter brush, pizza oven brush, vinyl siding cleaner, pipe brush, composite decking, roof shingles, driveway cleaner, patio cleaner, outdoor tile, deck tile cleaning, outdoor shower floor, cement cleaner, and as a bench brush. Our heavy duty scrub brush kit has everything your looking for in a cleaner outdoor brush.


  • •Our Classic 3 Piece Cleaning Kit now with our updated 5 inch long original style corner brush to give you the extra cleaning power you need to clean faster and easier than ever before. Your current deck brush not getting the job done? The current siding brush not up to your expectations. Our Red Stiff Drillbrush kit will satisfy that need. Replace or add our scrubbing brush to your current chimney cleaning kit to get the hard jobs done.
  • •Start saving time and effort with our power brush drill attachment set. These drill powered outdoor cleaning brushes will become some of your most used outdoor cleaning supplies. This is our newest kit and features our brand new edge brush for cleaning siding. These drill brush attachments are great as a wood cleaner, garage floor tiles surface cleaner, marble cleaner, deck cleaner, granite cleaner, pizza stone, rust stain remover, roof cleaner, and brick cleaner.
  • •These spin brush drill attachments will work as an outdoor brush. This round brush set includes 3 brushes in varying sizes to make sure you have the right scrub brushes for cleaning any surface in your yard or garage. This red hard brush makes for great pizza oven accessories as its the perfect stiffness for really cleaning it out in there. From a chimney cleaner to a concrete brush our kit has you covered for any heavy duty cleaning job you have.
  • •You can use our drill brush stiff stiffness cleaning scrubbers as a substitute for a concrete cleaner, oil stain remover, or siding cleaner brush. This drillbrush power scrubber set has our red stiff brushes. Included are the new 4 inch long original cone brush, 4 inch flat brush for getting that leverage to power clean, and the 2 inch brush for those tight corners/spaces. Use our kit and keep that outdoor deck in tip top shape!
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included Holiday season is approaching and you got to clean the fireplace well this set is the perfect fireplace cleaning kit. The hard bristle brush will give you a powerful clean when you combo it with your drill. Transforming your drill into a cleaning machine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.