5 in W 7 in L Brush, Variety

  • Mfr # O-YRK-QC-DB

  • Zoro # G210544681


product price:  $27.39
/ea

Key Features

Bristle Color
Variety
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-YRK-QC-DB
Zoro #
G210544681
UPC #
780330012606
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

3 piece, drill powered, cleaning brush kit. Included are one each of Medium, Stiff and Ultra Stiff bristle brushes. The medium yellow brush is best used for tile, grout, shower, and general scrubbing applications. The stiff red brush is suited for heavy duty cleaning of brick, concrete and stone patios, sidewalks, and driveways. The ultra stiff black brush is best used for cleaning grills, furnaces, and baked on foods as well as stripping loose paint or other industrial uses. Cordless Drill NOT included.


  • •Each brush color has its own stiffness and recommended applications (see our color chart).
  • •The Yellow Medium brush is perfect for bathroom, bathtub, shower, tile, and porcelain cleaning.
  • •The Red Stiff brush is for the garage, garden, concrete, stone, and outdoor cleaning applications.
  • •The Ultra Stiff Black brush is used on grills, furnaces, smokers, and other scrubbing applications.
  • •All brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.