5 in W 7 in L Brush, Variety

  • Mfr # S-W2-Y4O-R5-QC-DB

  • Zoro # G010544645


product price:  $32.59
/ea

Key Features

Bristle Color
Variety
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-W2-Y4O-R5-QC-DB
Zoro #
G010544645
UPC #
780330012620
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

This 4 piece variety drill brush kit is perfect for a buyer who has a variety of cleaning applications and wants a kit that can clean almost anything. The red stiff brush allows you to clean concrete and stone or any other heavy duty cleaning application. The two yellow drill brush attachment brushes are perfect for kitchen or bathroom cleaning. The Original Drillbrush corner brush allows you to get into tough to reach corners. The white soft 2 inch brush is perfect for use on upholstery and leather. We recommend testing any Drillbrush on a small area first before using it on the entire surface. Cordless drill NOT included.


  • •This kit includes a yellow medium original drillbrush, 4 inch yellow medium brush, 5 inch red stiff brush and a 2 inch white soft brush.
  • •All of the brushes feature a quarter inch quick change shaft that will allow them to work with your cordless drill or impact driver.
  • •This drill brush attachment variety pack allows you to tackle any cleaning application. Our kit features 4 brushes that vary in size and stiffness to make sure you have the best tool for the job.Please check the fourth image for our cleaning application color chart to make sure yoy are getting the correct drill attachment kit for your application
  • •Purchase this original drill brush power scrubber drill brush set and start saving time cleaning hundreds of applications.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included If you are not completely satisfied with our product we will issue a full refund or ship out a replacement drill brush at the buyer's request. Cordless Drill NOT included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.