5 in W 7 in L Brush, White

  • Mfr # W-S-42J-QC-DB

  • Zoro # G610544649


product price:  $29.49
/ea

Key Features

Bristle Color
White
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-S-42J-QC-DB
Zoro #
G610544649
UPC #
810003602787
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included. In need of tools & equipment for the car this drill brush set attachment kit has you covered. The soft drill brush scrubbing attachment for drill is the perfect car drill brush. These auto detailing brushes make for a great car buffer drill attachment, rims cleaner, carpet brush drill attachment, and wheel cleaner brush kit. Use the brushes in this drill polishing kit as a hard water stain remover. Looking for auto detailing supplies this drill scrub brush attachment kit has the right rim cleaning brush for your needs. No more hand scrubbing your rims, use our cleaning brushes for drill as a rim cleaner brush.


  • •Our Classic 3 Piece Cleaning Kit now with our updated 5 inch long original style corner brush to give you the extra cleaning power you need to clean faster and easier than ever before. Our drill brush attachment set cleaning kit has every drill attachment for car detailing that you would need. Looking for a car cleaning brush this kit has the right drill attachments for cleaning your automobile? Drill brush for car interior kit can be used as a carpet drill brush attachment.
  • •Get ready to save time and effort with these drill powered cleaning tools. These drill brushes will become some of your most used carpet cleaner and automotive cleaning accessories. Need car cleaning tools? The power scrubber drill brush kit has everything you need. Wheel cleaning brushes will keep your wheels looking brand new. The drill brush car detailing power scrubber brush kit works great for cleaning carpets and seats.
  • •These scrub brush drill attachments will work as an automotive cleaning brush. This drill brush set includes 3 brushes in varying sizes to make sure you have the right drill scrubber attachment for the job. This detailing brush set is perfect for auto detailing. Use the jumbo original car seat brush drill brush in this drill scrubber brush kit for car interior cleaning. Lift pet hair and stains away from car seats with ease.
  • •You can use the drill brush soft stiffness drill attachments as a substitute for a carpet shampooer, shampoo brush, or an electric scrubber brush. This carpet drill brush kit works as a car detailing kit, rug cleaner, car window cleaner, and a carpet spot cleaner. Use this drill cleaning brush attachment set as a car rim cleaner. Transform your drill into a cleaning machine with this drill brush set car detailing kit.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.