5 in W 7 in L Brush, White

  • Mfr # W-S-54O-QC-DB

  • Zoro # G810544647


product price:  $29.99
/ea

Key Features

Bristle Color
White
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-S-54O-QC-DB
Zoro #
G810544647
UPC #
810003600882
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
White
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating our product line based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes


  • •This kit features our most popular power brush: The Original Drillbrush Power Scrubber multi-purpose and corner scrub brush (in Soft White Bristle version). The Original is perfect for detailing your boat: rounded corners below deck, carpeting, swim steps, and fiberglass
  • •Do you want your boat to go faster and save fuel at the same time? Keeping your watercraft’s hull smooth and clean increases both speed through the water, and improves fuel efficiency. Slice through the waves with a smooth and clean hull surface.
  • •Our popular 4-inch and 5-inch round flat brushes are included in the kit, and are well suited to cleaning, waxing, and streamlining the hull of your boat, kayak, or jet-ski. The 5-inch brush is also great for larger sections of flooring, carpeting, and boat covers
  • •All of the brushes in the kayak and boat kit have rugged steel shafts and feature a quarter-inch quick-change end. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.