5 in W 7 in L Brush, Yellow
- Mfr # Y-542OMS-2L-7X-QC-DB
- Zoro # G810544531
Key Features
Specifications
Details
- MFR #
- Y-542OMS-2L-7X-QC-DB
- Zoro #
- G810544531
- UPC #
- 810003600769
- Country of Origin
- China
- Bristle Color
- Yellow
- Bristle Material
- Nylon
Dimensions
- Brush Length
- 7 in
- Brush Width
- 5 in
Description
Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products. Cordless Drill NOT included.
- •The Mega Drillbrush Bathroom Cleaning kit includes: The Original Drillbrush Power Scrubber (our best-selling, most popular power brush). A mini version of the Original. Both long and short bristle 2 inch diameter brushes, a 4 inch flat round scrub brush and a 5 inch diameter large surface brush. Six brushes that will forever change the way you clean your bathroom. Also included is a seven (7) inch long-reach extension
- •The medium stiffness Mega Bathroom scrubbing kit features our most popular power brush: The Original Drillbrush Power Scrubber multi-purpose and corner scrub brush. The Original is perfect for rounded corners in bathtubs and sinks. A mini size version of the Original Drillbrush is also included in the set. This smaller corner brush is great for getting into narrow corners and crevices, and around pipes and fixtures
- •Tight quarters? You can rely on both the long, and shorter bristle versions of our versatile 2 inch diameter circular cleaning brush. These handy little brushes offer the increased mobility needed to access tight spaces such as grout lines and shower door tracks
- •Need to clean or scrub larger surface areas? Our popular four and five inch round flat brushes are included, and are both well suited to shower walls, flooring, and larger tile surfaces. All of the brushes in the Ultimate kit feature a quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
- •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.