5 in W 7 in L Brush, Yellow

  • Mfr # Y-542OMS-2L-QC-DB

  • Zoro # G410544535


product price:  $39.99
/ea

Key Features

Bristle Color
Yellow
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-542OMS-2L-QC-DB
Zoro #
G410544535
UPC #
859725006800
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

The Ultimate Bathroom Cleaning kit includes: The Original Drillbrush Power Scrubber our best-selling, most popular power brush. A mini version of the Original. Both long and short bristle 2 inch diameter brushes, a 4 inch flat round scrub brush and a 5 inch diameter large surface brush. Six brushes that will forever change the way you clean your bathroom.


  • •Tight quarters? long, and short bristle 2-inch brushes access grout lines and shower door tracks.
  • •The Medium Yellow Original for rounded corners in bathtubs and sinks.
  • •4 and 5-inch diameter flat brushes are great for shower walls, flooring, and larger tile surfaces.
  • •All brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.