5 in W 7 in L Brush, Yellow

  • Mfr # Y-S-42J-QC-DB

  • Zoro # G710544686


product price:  $29.49
/ea

Key Features

Bristle Color
Yellow
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-S-42J-QC-DB
Zoro #
G710544686
UPC #
810003602794
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill NOT included. These scrub brushes for cleaning shower can also be used as a toilet scrubber brush. Have that toilet looking spotless with this drill polishing kit. The shower scrub brush will restore your shower; get this power scrubber drill brush kit now! In the market for a bathroom cleaner because your current toilet cleaner, shower scrubber, and bathroom tile cleaner isn't doing the job our brush drill attachment set has you covered. This Drill Brush attachment set will become your most used bathroom gadgets.


  • •Our Classic 3 Piece Cleaning Kit now with our updated 5 inch long original style corner brush to give you the extra cleaning power you need to clean faster and easier than ever before. This Jumbo sized version of our original style drill scrub brush attachment has the extra length necessary to clean your bathroom faster and easier than ever before. Our drill brush detailing brush set makes for a great daily shower cleaner. Drill Brush bathroom sets accessories has the tool for any cleaning needs
  • •Start saving time and effort cleaning your bathroom shower, bathtub, or floor with our new and improved drill cleaning brush attachment set. Each drill brush attachment included has a variety of potential uses. The Jumbo brush is great for corners and contours. Tilt the brush on its side and run it along shower floor mats to lift out hair with ease. The flat brushes work great as a hard water stain remover. Tilt these brushes at a 45 to turn your drill brushes into a grout brush for tile floors.
  • •The Yellow medium stiffness bristles are recommended to be used as bathroom cleaning brushes however you can use these drill attachments for cleaning much more. You can use these scrub brushes for cleaning carpets, rugs, tile, and grout anywhere in your home. Our products feature a quarter inch quick change shaft so that you can turn any household cordless drill or impact driver into the ultimate cleaning machine. Get rid of your current toilet bowl brush for our amazing bathroom accessory set.
  • •These drill powered bathroom accessories will become some of your most used household cleaning supplies You can use our drill brush medium stiffness bathroom cleaning supplies as a substitute for a bathtub cleaner brush, toilet brush, or tub cleaner brush. This drill brush set works as a toilet bowl cleaner brush, sink cleaner brush, baseboard cleaning tool, grout cleaner machine, or tile scrubber brush. This bathroom set has the shower accessories you need to keep the shower sparkling clean.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included The drill brush bathroom accessories set powers through any mess. Use it on shower door, bathroom sink. Its a floor tile cleaner, toilet scrubber, shower grout cleaner, and bathtub cleaner. Use our drill attachment to make everyday cleaning tasks easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.