5 in W 7 in L Brush, Yellow

  • Mfr # Y-S-JOM-HD-QC-DB

  • Zoro # G410544672


product price:  $24.99
/ea

Key Features

Bristle Color
Yellow
Brush Length
7 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-S-JOM-HD-QC-DB
Zoro #
G410544672
UPC #
810003603807
Country of Origin
China

Dimensions

Brush Length
7 in
Brush Width
5 in

Details

Bristle Color
Yellow
Bristle Material
Nylon

Description

Keep your bathroom looking spotless with our Toilet Drill Brush Set! This top-of-the-line bathroom accessory set can be used as a toilet bowl brush, floor cleaner, shower cleaner, toilet bowl cleaner, grout cleaner, and more to make sure that the toughest stains don't stand a chance. With these efficient bathroom cleaning power scrubber brushes you'll never have to worry about tough stains lurking in the corners of hard to reach places again! When it comes to cleaning floors nothing beats our Drillbrush as a tile and grout cleaner. Our drill brush bathroom cleaning attachment makes sure that your floors really shine while not missing the smallest spots - for perfect results every time! Use as a shower scrubber and power scrub your walls while effortlessly tackling those tricky corners making this kit a tub scrubber as well. Drillbrush scrub brushes have everything you need for cleaning the bathroom. Our cleaning brushes allows you to save time and effort while cleaning.


  • •Now you can use your drillbrush with or without the drill. We are introducing our new Drillbrush handle. A handle specifically made to accept the quick-change shaft of our brushes, so you can use any drill brush by hand if you desire.
  • •Extended reach? You can attach the handle to any USA ACME threaded broom nut! No more getting on your knees or bending over to clean. Use the Drillbrush and the included handle with the broom handle you have at home!
  • •Bathroom Set - Utilize our brushes as a toilet cleaner, bathroom cleaner, shower cleaner, grout cleaner and floor cleaner for convenient cleaning making this a wonderful bathroom accessory set.
  • •Bathroom Cleaner – Powerful cleaning that will clean up dirty surfaces in your bathroom while leaving a refreshing clean scent behind when using with your favorite cleaning solution.
  • •Toilet Bowl Brush – Rounded head design allows you to reach deep into the bowl, removing built up grime with ease. Perfect for reaching deep into the toilet bowl to scrub away stubborn stains and keep it clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.