7 in W 5 in L Brush, Blue

  • Mfr # B-S-542O-QC-DB

  • Zoro # G210544544


product price:  $29.99
/ea

Key Features

Bristle Color
Blue
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-S-542O-QC-DB
Zoro #
G210544544
UPC #
859725006725
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Blue
Bristle Material
Nylon

Description

This four piece power scrub brush kit is designed for use with most cordless drills. The Drill is NOT included. These brushes should cut your cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These power brushes also do a better job in maintaining around your pool and spa. See the Amazon reviews of all our Drillbrush products.


  • •Drill powered pool brushes for cleaning pool walls, vinyl liners, steps and corners. Keep deck surfaces free of slippery algae and scum buildup. Perfect for above ground or in ground pools and fixed or portable spas and hot tubs. Use together with a quality pool skimmer and pool vacuum for a complete pool maintenance kit.
  • •The swimming pool and Spa scrub brush kit features our most popular power brush: The Original Drillbrush Power Scrubber multi-purpose and corner scrub brush (in blue). The Original is perfect for rounded corners in hot tubs, artificial ponds, and concrete pools.
  • •This power cleaning brush kit is the perfect addition to your existing pool cleaning equipment. Included are fourdifferent sizes and shapes of medium stiffness nylon power brushes for cleaning around your Pool and Spa. Use the round flat 4-inch and 5-inch brushes for larger surface areas on deck or liner. Rinse after use to remove chlorine.
  • •All of the brushes in the swimming pool and Spa scrub brush kit have rugged steel shafts and feature a quarter inch quick change end. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.