7 in W 5 in L Brush, Green

  • Mfr # G-S-542O-7X-QC-DB

  • Zoro # G510544565


product price:  $32.99
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-S-542O-7X-QC-DB
Zoro #
G510544565
UPC #
859725006367
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. The Drill Brush Kitchen Scrub Brush Set is designed for use with most cordless drills and drivers. These brushes should cut your kitchen cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring, and then maintaining your kitchen surfaces. The Drillbrush Power Scrubber brand is respected as the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners and others to be the absolute best solution for a wide variety of cleaning and scrubbing tasks.


  • •Would you like your kitchen to sparkle and shine like when it was brand new? Use your favorite cordless drill and this scrub brush kit with extension to restore your kitchen surfaces to a gleaming shine. Forget about hand scrubbing and tedious scouring with “eraser” sponges that fall apart in your hand. Use the power of your cordless drill to keep your kitchen spotless, clean, and grease free.
  • •These nylon medium bristle brushes will not scratch and can be used on stove, sinks, baseboards, countertops, oven, oven racks and kitchen flooring. Use as a dish brush or for baked-on food and grease on pots and pans. All brushes use the quarter inch quick change connection for rapid changing of components.
  • •This drill brush set features our most popular power brush: The Original Drillbrush Power Scrubber multi-purpose and corner scrub brush. The Original is perfect for rounded corners in sinks and flooring.
  • •Tight quarters? You can rely on our versatile 2 inch diameter circular cleaning drill scrub brush attachment. These handy little brushes offer the increased mobility needed to access tight spaces such as grout lines and behind faucets and sprayers. Need more reach? Attach the detachable, extended reach 7-inch extension for unprecedented access into the narrowest of spots. Get into stove grates, drip pans, crevices, and any tight space like never before!
  • •Need to clean or scrub larger surface areas? Our popular four and five inch round flat brushes are included, and are both well suited to shower walls, flooring, and larger tile surfaces. All of the brushes in the kit feature a quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs. Start really cleaning with this drill brush attachment set.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.