7 in W 5 in L Brush, Red

  • Mfr # R-542OMS-2L-7X-QC-DB

  • Zoro # G210544568


product price:  $40.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-542OMS-2L-7X-QC-DB
Zoro #
G210544568
UPC #
810003600790
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products. Cordless Drill NOT included.


  • •Red Stiff Bristle Outdoor Cleaning kit includes: A seven (7) inch extension for long reach, and access to hard-to-reach spots. The Original Drillbrush Power Scrubber (Red and Black stiff model) A MINI version of the Red Stiff Original. Both long and short bristle 2-inch diameter stiff brushes, a 4-inch flat round stiff scrub brush and a 5-inch diameter large stiff surface brush. Clean around your property, your outdoor areas, and lawn / deck furniture
  • •Small, confined area to clean? You can rely on both the long, and shorter stiff bristle versions of our versatile 2-inch diameter circular cleaning brush. These handy little brushes offer the increased mobility needed to access tight spaces such as crevices and in-between equipment and fixtures
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •Need to clean or scrub stubborn larger surface areas? Our popular four and five inch round, stiff bristle, flat brushes are included. Both are well suited to decks, horse stall mats, garage floor tiles, flooring, and larger metal surfaces like diamond plate. All of the brushes in the Stiff Bristle Ultimate scrub brush kit feature a quarter-inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
  • •All of our Red Stiff Drillbrushes are made with stiff bristle fiber and are securely attached to the block, These brushes are durable and long lasting for heavy duty scrubbing. Clean, Scrub and Restore garden statuary, bird baths, headstones and monuments. Works great on concrete, brick, fireplace, stone, sidewalks and driveways
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.